Shop All Pipe & Tubing Cutters
Rothenberger
Tube Cutter, 1/8" to 5/8" Cutting Cap.
Mfr # 70401
Zoro # G9179795
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 5/8 in
- Cuts Aluminium, Brass, Copper Tube, Thin Walled Steel Pipes
- Body Material Steel
- Handle Material Steel
- Cutting Action Screw Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70401
- Zoro # G9179795
- UPC # 04004625704011
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 2 in |
Outside Dia. Cutting Capacity | 0.12 in - 0.63 in |
Tool Length | 2 in |
Details
Cutting Capacity | 1/8 in to 5/8 in |
Cuts | Aluminium, Brass, Copper Tube, Thin Walled Steel Pipes |
Body Material | Steel |
Handle Material | Steel |
Cutting Action | Screw Feed |
Handle Design | Knob |
Blade Material | Steel |
Features | Handy Design, Saves Material by Cutting Near Flares, Small Working Radius |
Replacement Wheel | Mfr. No. 70017B |
Item | Tubing Cutter |
Product Type | Tube Cutter |
Replacement Blade | Mfr. No. 70017B |
Material Application | Copper |
Maximum Cutting Capacity | 11/16 in |
Minimum Cutting Capacity | 1/8 in |
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Copper, Cutting Action Screw Feed, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 11/16 in, Tool Length 2 in, Body Material Steel, Blade Material Steel, Features Handy Design, Saves Material by Cutting Near Flares, Small Working Radius, Handle Design Knob, Handle Material Steel, Replacement Blade Mfr. No. 70017B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 240V 3800W (SP210198)
- ARROWHEAD BRASS ICEBREAKER Wall Hydrant Kit 5 pc (UK-ICE)
- JONES STEPHENS Galvanized Cap, 3/4 In (G1550100)
- PARKER 3/8" SS Through Type Insert (63NTA-6)
- ROTHENBERGER Pipe Shears, 2" Cutting Cap. (52010)
- ROTHENBERGER Pipe Shears, 1-5/8" Cutting Cap. (52000)
- ROTHENBERGER Pipe Shears, 2-1/2" Cutting Cap. (52030)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70021)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70020)
- ROTHENBERGER Pipe Cutter, 2"- 4", for Steel (70060)
- JONES STEPHENS PVC Pipe Cutter, Heavy Duty, 1" (P70010)
- Rothenberger Plumbing Tools