Shop All Pipe & Tubing Cutters
Rothenberger
Tube Cutter, 1/8" to 1-1/8" Cutting Cap.
Mfr # 70015
Zoro # G9179847
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-1/8 in
- Cuts Aluminium, Brass, Copper, Thin Walled Steel Pipes
- Body Material Steel
- Handle Material Steel
- Cutting Action Screw Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70015
- Zoro # G9179847
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 3 1/4 in |
Tool Length | 3 1/2 in |
Outside Dia. Cutting Capacity | 0.13 in - 1.13 in |
Details
Cutting Capacity | 1/8 in to 1-1/8 in |
Cuts | Aluminium, Brass, Copper, Thin Walled Steel Pipes |
Body Material | Steel |
Handle Material | Steel |
Cutting Action | Screw Feed |
Handle Design | Knob |
Blade Material | Steel |
Features | Handy Design, Saves Material by Cutting Near Flares, Small Working Radius |
Replacement Wheel | Mfr. No. 70017B |
Item | Tubing Cutter |
Product Type | Tube Cutter |
Maximum Cutting Capacity | 1 3/16 in |
Replacement Blade | Mfr. No. 70017B |
Material Application | Aluminum, Brass, Copper, Thin-Wall Steel |
Minimum Cutting Capacity | 3/16 in |
Tool Weight | 0.275 kg |
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Thin-Wall Steel, Cutting Action Screw Feed, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 3 1/2 in, Body Material Steel, Blade Material Steel, Features Handy Design, Saves Material by Cutting Near Flares, Small Working Radius, Handle Design Knob, Handle Material Steel, Replacement Blade Mfr. No. 70017B, Tool Weight 0.275 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 9" Black Pipe Nipple Sch 80 (40613)
- SPEAKMAN HW-4400 Portable Hand Wash Station (HW-4400)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9601-XPLR)
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- ROTHENBERGER Pipe Cutter, 2"- 4", for Steel (70060)
- ROTHENBERGER Pipe Shears, 2" Cutting Cap. (52010)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70020)
- ROTHENBERGER Tube Cutter, Pipeslice 5, 1-1/8" (88812)
- ROTHENBERGER Tube Cutter, Pipeslice 3, 3/4" (88808)
- ROTHENBERGER Tube Cutter, 1/8"-1-1/8" O.D. (70010)
- PRIME-LINE PVC Pipe Cutter With Ratcheting Mechanism, Up To 2 in. Diameter Single Pack (RP77152)
- Rothenberger Plumbing Tools