Shop All Pipe & Tubing Cutters
Rothenberger
Tube Cutter, 1/4" to 1-5/8" Cutting Cap.
Mfr # 70029
Zoro # G9179801
original price:
$58.45
5% off
new price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 1-5/8 in
- Cuts Aluminum, Brass, Copper, PE, Plastic Coated Tubes, PP, PVDF, Stainless Steel, Thin Walled Steel Pipes
- Body Material Magnesium
- Includes Spare Cutting Wheel
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70029
- Zoro # G9179801
- UPC # 767676700299
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 6 1/2 in |
Tool Length | 6 1/2 in |
Outside Dia. Cutting Capacity | 0.25 in - 1.63 in |
Details
Cutting Capacity | 1/4 in to 1-5/8 in |
Cuts | Aluminum, Brass, Copper, PE, Plastic Coated Tubes, PP, PVDF, Stainless Steel, Thin Walled Steel Pipes |
Body Material | Magnesium |
Includes | Spare Cutting Wheel |
Handle Material | Plastic |
Cutting Action | Screw Feed |
Handle Design | Knob |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 70017B |
Features | Lightweight and Robust, Retractable Internal Pipe Deburrer, Spare Cutter Wheel in Handle |
Item | Tubing Cutter |
Product Type | Tube Cutter |
Maximum Cutting Capacity | 1 11/16 in |
Replacement Blade | Mfr. No. 70017B |
Material Application | Aluminum, Brass, Copper, Thin-Wall Steel |
Minimum Cutting Capacity | 1/4 in |
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Thin-Wall Steel, Cutting Action Screw Feed, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 6 1/2 in, Body Material Magnesium, Blade Material Steel, Features Lightweight and Robust, Retractable Internal Pipe Deburrer, Spare Cutter Wheel in Handle, Handle Design Knob, Handle Material Plastic, Includes Spare Cutting Wheel, Replacement Blade Mfr. No. 70017B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper Union (633W 1)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1/2-1 In (0500301692)
- ROTHENBERGER Cutter, pipe plasticut 1" (59080)
- ROTHENBERGER Tube Cutter, 1/8" to 5/8" Cutting Cap. (70401)
- ROTHENBERGER Tube Cutter, Pipeslice 4, 7/8" (88802)
- ROTHENBERGER Tube Cutter, 1/8" to 7/8" Cutting Cap. (70105)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70021)
- ROTHENBERGER Tube Cutter, Pipeslice 3, 3/4" (88808)
- ZORO SELECT Tube Cutter, 1/8 to 1/2 In (34A522)
- Rothenberger Pipe & Tubing Cutters