Shop All Drain Cleaning Accessories
Rothenberger
Tool Set S 22Mm, 6 Pcs
Mfr # 72939
Zoro # G7146519
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Plastic, Aluminum
- For Use With 7/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
- Includes 22 mm Bulb Auger, 22 mm Cross-Blade Cutter, 22 mm Separating Pin, 22 mm Serrated Forked Cutter, 22 mm Spade Head Cutter, 22 mm Straight Auger
- Size 7/8 in
- Application Drain Cleaners, Janitorial, Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72939
- Zoro # G7146519
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Minimum Drain Line Inside Diameter | 13/16 in |
Maximum Drain Line Inside Diameter | 5 7/8 in |
For Pipe Size | 13/16 in to 5 7/8 in |
Details
Item | Drain Cleaning Set |
Material | Steel, Plastic, Aluminum |
For Use With | 7/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines |
Includes | 22 mm Bulb Auger, 22 mm Cross-Blade Cutter, 22 mm Separating Pin, 22 mm Serrated Forked Cutter, 22 mm Spade Head Cutter, 22 mm Straight Auger |
Application | Drain Cleaners, Janitorial, Plumbing |
Accessory Type | Drain Cleaning Set |
Number of Cutters | 3 |
Auger Type | Bulb Auger, Straight Auger |
Compatible Cleaner Series | R600 |
Number of Augers | 2 |
Product Type | Drain Cleaning Tool Set |
Cable Material | Aluminum, Plastic, Steel |
Cutter Type | 4-Blade Cutter, Sharktooth Cutter, Spade Cutter |
Number of Cables | 0 |
Coupling Type | T-Slot |
Description
Drain Cleaning Set, Product Type Drain Cleaning Tool Set, Compatible Cleaner Series R600, Number of Augers 2, Auger Type Bulb Auger, Straight Auger, Number of Cutters 3, Cutter Type 4-Blade Cutter, Sharktooth Cutter, Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 13/16 in, Application Drain Cleaners, Janitorial, Plumbing, Cable Material Aluminum, Plastic, Steel, Connection Size 7/8 in, Coupling Type T-Slot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-6 UNC 2B (301187040)
- KO-KEN Spark Plug Socket 18mm 6 Point 70mm Rubber 3/8 Sq. Drive (3300S-18)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 38 mm Size, Deep Socket, Black Phosphate (49-66-6413)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (41210)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Drain Cleaning Cutter, Steel (72291)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- RIDGID Drum, Drum, Front (24238)
- Rothenberger Drain Cleaning Equipment