Shop All Drain Cleaning Accessories
Rothenberger
Tool Set L 22Mm, 11 Pcs
Mfr # 72938
Zoro # G7146214
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Plastic, Aluminum
- For Use With 7/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
- Includes Carrying Case
- Size 7/8 in
- Connection Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72938
- Zoro # G7146214
- UPC # 4004625729380
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
For Pipe Size | 13/16 in to 5 7/8 in |
Minimum Drain Line Inside Diameter | 13/16 in |
Maximum Drain Line Inside Diameter | 5 7/8 in |
Details
Item | Drain Cleaning Set |
Material | Steel, Plastic, Aluminum |
For Use With | 7/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines |
Includes | Carrying Case |
Application | Drain Cleaners, Janitorial, Plumbing |
Accessory Type | Drain Cleaning Set |
Compatible Cleaner Series | R600 |
Auger Type | Bulb Auger, Retrieving Auger |
Number of Augers | 2 |
Cable Material | Aluminum, Plastic, Steel |
Number of Cutters | 5 |
Number of Cables | 0 |
Cutter Type | 4-Blade Cutter, Chain Knocker, Saw Tooth Cutter, Sharktooth Cutter, Spade Cutter |
Product Type | Drain Cleaning Tool Set |
Coupling Type | T-Slot |
Description
Drain Cleaning Set, Product Type Drain Cleaning Tool Set, Compatible Cleaner Series R600, Number of Augers 2, Auger Type Bulb Auger, Retrieving Auger, Number of Cutters 5, Cutter Type 4-Blade Cutter, Chain Knocker, Saw Tooth Cutter, Sharktooth Cutter, Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 13/16 in, Application Drain Cleaners, Janitorial, Plumbing, Cable Material Aluminum, Plastic, Steel, Connection Size 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round (602-4-INS)
- PROSKIT Coax Stripper, Ethernet/Thinnet, RG-62/58 (200-065)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT T 7)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Drain Cleaning Cutter, Steel (72291)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2IC)
- Rothenberger Drain Cleaning Accessories