Shop All Drain Cleaning Accessories
Rothenberger
Tool Set L 16Mm, 10 Pcs
Mfr # 72936
Zoro # G7146223
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Plastic, Aluminum
- For Use With 5/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
- Includes Carrying Case
- Size 5/8 in
- Connection Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 72936
- Zoro # G7146223
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Maximum Drain Line Inside Diameter | 5 7/8 in |
For Pipe Size | 13/16 in to 5 7/8 in |
Minimum Drain Line Inside Diameter | 13/16 in |
Details
Item | Drain Cleaning Set |
Material | Steel, Plastic, Aluminum |
For Use With | 5/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines |
Includes | Carrying Case |
Application | Drain Cleaners, Janitorial, Plumbing |
Accessory Type | Drain Cleaning Set |
Cable Material | Aluminum, Plastic, Steel |
Cutter Type | 4-Blade Cutter, Chain Knocker, Sharktooth Cutter, Spade Cutter |
Product Type | Drain Cleaning Tool Set |
Number of Cutters | 4 |
Auger Type | Bulb Auger, Retrieving Auger |
Compatible Cleaner Series | R600 |
Number of Augers | 2 |
Number of Cables | 0 |
Description
Drain Cleaning Set, Product Type Drain Cleaning Tool Set, Compatible Cleaner Series R600, Number of Augers 2, Auger Type Bulb Auger, Retrieving Auger, Number of Cutters 4, Cutter Type 4-Blade Cutter, Chain Knocker, Sharktooth Cutter, Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 13/16 in, Application Drain Cleaners, Janitorial, Plumbing, Cable Material Aluminum, Plastic, Steel, Connection Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" Single Speed Random Orbit Sander - PSA Pad (DWE6420)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF25)
- J.W. WINCO GN616-M4-S Spring Plunger Steel (4NG15/S)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- RIDGID Drain Cleaning Attachment (66623)
- Rothenberger Drain Cleaning Equipment