Shop All Pipe Threading Die Heads
Rothenberger
Threading Machine Die Head, NPT
Mfr # 00065
Zoro # G7746204
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Semi-Automatic Die Head
- For Nominal Pipe Size 1 1/2 in to 2 in
- Pipe Thread Type NPT
- Thread Direction Right Hand Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 00065
- Zoro # G7746204
- UPC # 767676910988
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1 1/2 in to 2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1 1/2 in |
For Pipe Size | 1 1/2 in to 2 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1 1/2 in, Head Opening Type Semi-Automatic, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 00024, 00054, Compatible Threader Type Threading Machine, Compatible Threader Series Collins, Compatible Mfr. Model No. 00579, Through-the-Head Oiling Yes, Application Pipe, Die Head Type Snap-O-Matic, For Use With Collins 22A Machines, Includes 1 Set of Dies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13206A5)
- GREENLEE Conduit Die, Steel, No Thread, 2 in (7212SP-2D)
- KRAFT TOOL Tilting Bull Float Bracket, 6-Hole, Alum (CC294)
- CLEVELAND M2.5X0.45 D3 3FL 1003TN BOT TIN TAP (C83965)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- RIDGID Manual Threader Die Head, 1 In, NPT (12-R: (NPT))
- RIDGID Diehead, Cmpl 00Rb 3/8 Nc (37620)
- Rothenberger Pipe Threading Equipment