Shop All Pipe Threading Die Heads
Rothenberger
Threading Machine Die Head, NPT
Mfr # 00064
Zoro # G7746189
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Semi-Automatic Die Head
- For Nominal Pipe Size 1 in to 1 1/4 in
- Pipe Thread Type NPT
- Thread Direction Right Hand Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 00064
- Zoro # G7746189
- UPC # 767676910971
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1 in to 1 1/4 in |
Maximum Compatible Pipe Size | 1 1/4 in |
Minimum Compatible Pipe Size | 1 in |
For Pipe Size | 1 in to 1 1/4 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 1 1/4 in, Minimum Compatible Pipe Size 1 in, Head Opening Type Semi-Automatic, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 00023, 00053, Compatible Threader Type Threading Machine, Compatible Threader Series Collins, Compatible Mfr. Model No. 00579, Through-the-Head Oiling Yes, Application Pipe, Die Head Type Snap-O-Matic, For Use With Collins 22A Machines, Includes 1 Set of Dies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 5/64,135 Deg (2UFU6)
- STAHLWILLE TOOLS Waterpump plier FastGRIP L.180 mm max.jaw opening 28 mm head polished handles dip-coated (65726180)
- SUPERCUT 96-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430509)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MHD)
- ROTHENBERGER Rest Die Pin Head (01572)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (64401)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- Rothenberger Pipe Threading Die Heads