Shop All Pipe Threading Die Heads
Rothenberger
Threading Machine Die Head, NPT
Mfr # 00062
Zoro # G7746064
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Semi-Automatic Die Head
- For Nominal Pipe Size 1/4 in to 3/8 in
- Pipe Thread Type NPT
- Thread Direction Right Hand Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 00062
- Zoro # G7746064
- UPC # 767676910957
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1/4 in to 3/8 in |
Minimum Compatible Pipe Size | 1/4 in |
For Pipe Size | 1/4 in to 3/8 in |
Maximum Compatible Pipe Size | 3/8 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 3/8 in, Minimum Compatible Pipe Size 1/4 in, Head Opening Type Semi-Automatic, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 00030, 00226, Compatible Threader Type Threading Machine, Compatible Threader Series Collins, Compatible Mfr. Model No. 00579, Through-the-Head Oiling Yes, Application Pipe, Die Head Type Snap-O-Matic, For Use With Collins 22A Machines, Includes 1 Set of Dies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E256)
- DEWALT Drop-In Anchor Setting Tool (06323-PWR)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86234)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (64401)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- ROTHENBERGER Rest Die Pin Head (01572)
- RIDGID Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand (00-R)
- Rothenberger Pipe Threading Die Heads