Shop All Pipe Threading Die Heads
Rothenberger
Threading Machine Die Head, NPSM
Mfr # 00203
Zoro # G7744789
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Semi-Automatic Die Head
- For Nominal Pipe Size 1 in to 2 in
- Pipe Thread Type NPSM
- Thread Direction Right Hand Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00203
- Zoro # G7744789
- UPC # 767676911145
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1 in to 2 in |
For Pipe Size | 1 in to 2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1 in, Head Opening Type Semi-Automatic, Thread Type NPSM, Compatible Thread Direction Right Hand, Compatible Dies 301, Compatible Threader Type Threading Machine, Compatible Threader Series Collins, Compatible Mfr. Model No. 00579, Through-the-Head Oiling Yes, Application Pipe, Die Head Type Snap-O-Matic, For Use With Collins 22A Machines, Includes 1 Set of Dies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 16 ft Tape Measure, 1 in Blade (PMMR-TRUE32)
- DEWALT Heat Gun, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530B)
- DRILL AMERICA 3/4"-16 Carbon Steel Bottoming Hand Tap (DWTB3/4-16)
- IRWIN Socket Adapter Impact 1/4-1/4 (IWAF36214B10)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- ROTHENBERGER Rest Die Pin Head (01572)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- RIDGID Pipe Threading Head, 1 1/4 In, RH, Alloy (12-R: (NPT))
- Rothenberger Pipe Threading Equipment