Shop All Pipe Threading Replacement Dies
Rothenberger
Threading Dies, 3/4", NPT,
Mfr # 70913
Zoro # G0165273
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads and Dies
- For Nominal Pipe Size 3/4 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 70913
- Zoro # G0165273
- Country of Origin Spain
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 3/4 in |
Maximum Compatible Pipe Size | 3/4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Die Heads and Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Supertronic 1250, 2000 and Super Cut Models |
Number of Pieces in Set | 1 |
Thread Type | NPT |
Item | Pipe Threading Dies |
Die Material | High Speed Steel |
Die Head Type | 11R |
Number of Dies | 1 |
Compatible Thread Direction | Right Hand |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Steel |
Application | Pipe |
Description
Pipe Threading Dies, Maximum Compatible Pipe Size 3/4 in, Thread Type NPT, Compatible Thread Direction Right Hand, Application Pipe, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Die Head Type 11R, Die Material High Speed Steel, For Use With Supertronic 1250, 2000 and Super Cut Models, Number of Dies 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light (DA3010F)
- GEARWRENCH 55mm 12 Point Long Pattern Satin Combination Wrench (81844)
- DRILL AMERICA 5/8"-11 Carbon Steel Hand Tap Set (DWTS5/8-11)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X80)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00125)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- ROTHENBERGER Pipe Die, RH, 2-1/2 to 4 In, For 4ETA1, PK4, RHINO (59912)
- ROTHENBERGER Pipe Threading Dies, NPT, 3/4 in (70919X)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70849)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00218)
- SURTEK Pipe Threader With 122 Dies (TMP10)
- Rothenberger Pipe Threading Replacement Dies