Shop All Hole Saws
Rothenberger
Super 2" Stainless Steel Cutter 1/8 - 2"
Mfr # 70045
Zoro # G7146354
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70045
- Zoro # G7146354
- Country of Origin Spain
- Category Hole Saws
Details
Item | Super Stainless,Steel Cutter, 2",1/8 - 2" |
Description
Super Stainless,Steel Cutter, 2 In.,1/8 - 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" C Collared Keyway Bushing (2006-1310)
- KRAFT TOOL Magnesium Tri Level Placer, 36" (CC934-01)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 3/4 in L (J4990R-4M)
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- ROTHENBERGER Hole Saw Kit, 6 Pieces, Tungsten Carbide (105302)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (126200)
- ROTHENBERGER Pipe Cutter Wheel, For 00032 And 00033 (00034)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (106200)
- MORSE 177580 MHS Advanced Hole Saw, 3-5/8 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS58)
- Rothenberger Hole Saws & Cutters