Shop All Drain Cleaning Accessories
Rothenberger
Straight Auger 22Mm
Mfr # 72221
Zoro # G7146126
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 7/8 in Spirals
- Size 7/8 in
- Number of Pieces 1
- Application Janitorial Services, Pipe Cleaners, Plumbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72221
- Zoro # G7146126
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Minimum Drain Line Inside Diameter | 2 15/16 in |
Maximum Drain Line Inside Diameter | 3 15/16 in |
For Pipe Size | 2 15/16 in to 3 15/16 in |
Head Width/Diameter | 22 mm |
Details
Item | Drain Cleaning Auger |
Material | Steel |
For Use With | 7/8 in Spirals |
Number of Pieces | 1 |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Head Type | Straight Auger |
Drain Line Capacity I.D. | 2 in to 4 in |
Compatible Cleaner Series | R600, RODRUM S |
Product Type | Augers |
Cutter Type | Grease Cutter |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Description
Drain Cleaning Auger, Head Type Straight Auger, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 3 15/16 in, Minimum Drain Line Inside Diameter 2 15/16 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Cutter Type Grease Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 22 mm, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503124)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- DEWALT 5-Pc. Multi Material Set (1/8", 3/16", 1/4", 5/16", 3/8") (DWA56015)
- STARRETT Blade, 250 PK (B81014P-250)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- THRIFCO PLUMBING 1/4 Inch x 25 Ft Plastic Drill Drain Auger / Power (4400722)
- Rothenberger Drain Cleaning Accessories