Shop All Drain Cleaning Accessories
Rothenberger
Straight Auger 16Mm
Mfr # 72161
Zoro # G7146099
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Size 5/8 in
- Connection Size 5/8 in
- Application Janitorial Services, Pipe Cleaners, Plumbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72161
- Zoro # G7146099
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Head Width/Diameter | 16 mm |
Minimum Drain Line Inside Diameter | 1 9/16 in |
Maximum Drain Line Inside Diameter | 2 15/16 in |
Details
Item | Drain Cleaning Auger |
Material | Steel |
For Use With | 5/8 in Spirals |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
Number of Pieces | 1 |
Head Type | Straight Auger |
Drain Line Capacity I.D. | 1 in to 3 in |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Product Type | Augers |
Description
Drain Cleaning Auger, Head Type Straight Auger, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 1 9/16 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, For Use With 5/8 in Spirals, Head Width/Diameter 16 mm, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/16 (44020)
- BIG HORN #9 VIX-BIT - 9/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19161)
- KEO Countersink, 1 FL, 90 Deg, 1/2, Cobalt, TiN (55428-TiN)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- COBRA TOOLS Rod Sewer 1/2X3/64X25' (50250)
- Rothenberger Drain Cleaning Accessories