Shop All Drain Cleaning Accessories
Rothenberger
Standard-Spirals 22Mm X 4.5M
Mfr # 72441
Zoro # G7146458
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Drain Cleaning Machines
- Includes Coupling
- Size 7/8 in x 14.76 ft
- Cable Type 7/8 in x 14.7 ft Hollow Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72441
- Zoro # G7146458
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in x 14.76 ft |
Connection Size | 7/8 in |
Minimum Drain Line Inside Diameter | 2 3/4 in |
Cable Diameter | 7/8 in |
Cable Length | 14.7 ft |
For Pipe Size | 2 3/4 in to 6 in |
Maximum Drain Line Inside Diameter | 6 in |
Description
Drain Cleaning Cable, Product Type Pipe Cleaning Spiral, Compatible Machine Type Sectional Machines, Compatible Cleaner Series R600, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 2 3/4 in, Cable Diameter 7/8 in, Cable Length 14.7 ft, Core Type Hollow Core, Cable End Type Coupling, Application Drain Cleaning, Janitors, Plumbers, Cable Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper (160-102)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (HT3616IO)
- ESTWING 22OZ Smooth Fram Hammer (E3-22S)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Drain Cleaning Cable, 24.6 ft L (72412)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- GENERAL WIRE 25'x1/4 Flexicore Cable w/ Spring End, (25HE1)
- Rothenberger Drain Cleaning Equipment