Shop All Drain Cleaning Accessories
Rothenberger
Standard Spiral Tool Set 16Mm
Mfr # 72945X
Zoro # G7146239
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Plastic, Aluminum
- For Use With 5/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
- Includes Carrying Case
- Size 5/8 in
- Connection Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72945X
- Zoro # G7146239
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Maximum Drain Line Inside Diameter | 5 7/8 in |
For Pipe Size | 13/16 in to 5 7/8 in |
Minimum Drain Line Inside Diameter | 13/16 in |
Details
Item | Drain Cleaning Set |
Material | Steel, Plastic, Aluminum |
For Use With | 5/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines |
Includes | Carrying Case |
Accessory Type | Drain Cleaning Set |
Number of Cables | 0 |
Cable Material | Aluminum, Plastic, Steel |
Number of Augers | 2 |
Compatible Cleaner Series | R600 |
Auger Type | Bulb Auger, Straight Auger |
Number of Cutters | 1 |
Product Type | Drain Cleaning Tool Set |
Cutter Type | Spade Cutter |
Description
Drain Cleaning Set, Product Type Drain Cleaning Tool Set, Compatible Cleaner Series R600, Number of Augers 2, Auger Type Bulb Auger, Straight Auger, Number of Cutters 1, Cutter Type Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 13/16 in, Cable Material Aluminum, Plastic, Steel, Connection Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 66 Pinch Point Crow Bar (16090)
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Red (5010)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #77 (.0180”/.457MM), 25PK (45-22577)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- WESTWARD Inner Core Cable, 1/2 in x 75 ft (22XP56)
- Rothenberger Drain Cleaning Accessories