Shop All Crimping Tool Kits
Rothenberger
Standard Plumbing Jaw Set A1/2 - A2" For Romax 4000
Mfr # 1000002225
Zoro # G7146668
Free Shipping & Returns
$1,930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 1000002225
- Zoro # G7146668
- Country of Origin Germany
- Category Crimping Tool Kits
Details
Item | Standard Plumbing Jaw Set,A1/2 - A2" For |
Description
The Rothenberger 1000002225 Standard Plumbing Jaw Set A1/. A2" For Romax 4000 is the perfect solution for your crimping needs. It features two sets of jaws that are compatible with ROTHENBERGER press tools, including the ROMAX 4000 and 3000 AC/AC ECO models. The set can be used to create perfectly crimped joints up to a diameter of 40mm or 54mm. They're manufactured with proven material and manufacturing quality. With the Rothenberger 1000002225 Standard Plumbing Jaw Set A1/. A2" For Romax 4000, you'll be able to get your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- REMCO Large Hand Scoop, 6-1/2 In. W, Pink (65001)
- DRILLCO Metric Bottoming Tap, 12mmx1.75, 6PK (28E120AB)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25580 (25580)
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, Blue6 ga (124321-001)
- ECLIPSE Crimp Tool Kit, Solar MC3/MC4, 9 Pc (PK-2061)
- TWINKLE Malco 8.74 in. Hand Crimping Tool Red 1 pk (S2R)
- ELECTRIDUCT Mechanical Copper Tube Terminal Crimping Tool- 10-120mm² (TL-ZDT-MCT-120)
- APOLLO TOOLS 79 Piece Multi-Purpose Tool Kit (DT9411)
- JONARD TOOLS Hardline Strip And Core Tool Kit 540QR (HSC-540QR)
- GROTE Crimp Tool, Deutsch, Production Style (83-6516)
- Rothenberger Crimping Tools