Shop All Drain Cleaning Accessories
Rothenberger
Spiral Sawtooth Cutter 16Mm
Mfr # 72166
Zoro # G7146117
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Janitorial Services, Pipe Cleaners, Plumbers
- For Use With 5/8 in Spirals
- Size 5/8 in
- Head Type Spiral Saw Tooth Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 72166
- Zoro # G7146117
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Minimum Drain Line Inside Diameter | 3/16 in |
Head Width/Diameter | 35 mm |
Maximum Drain Line Inside Diameter | 2 15/16 in |
For Pipe Size | 3/16 in to 2 15/16 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
Application | Janitorial Services, Pipe Cleaners, Plumbers |
For Use With | 5/8 in Spirals |
Head Type | Spiral Saw Tooth Cutter |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 2 in to 4 in |
Number of Blades | 1 |
Cutter Type | Spiral Saw Tooth Cutter |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Product Type | Cutters |
Description
Drain Cleaning Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 3/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Cutter Type Spiral Saw Tooth Cutter, For Use With 5/8 in Spirals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Lithium-Ion 4.0Ah Battery (DCB204)
- BESSEY 24", 40" Extender Clamp Kit, 3-3/4" Throat Depth (KREX2440)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter, SAE (KTI-22050)
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (61-30MM)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ROTHENBERGER Drain Cleaning Cutter, Steel (72291)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- WESTWARD Cable Autofeed Assembly, 13-3/4" x 7-1/2" x 4-5/16" (22XP41)
- Rothenberger Drain Cleaning Accessories