Shop All Drain Cleaning Accessories
Rothenberger
Spade Head Cutter 22Mm
Mfr # 72261
Zoro # G7146083
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Application Drain Cleaners, Janitors, Plumbers
- For Use With 7/8 in Spirals
- Size 7/8 in
- Connection Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72261
- Zoro # G7146083
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Head Width/Diameter | 65 mm |
Maximum Drain Line Inside Diameter | 5 7/8 in |
For Pipe Size | 3 15/16 in to 5 7/8 in |
Minimum Drain Line Inside Diameter | 3 15/16 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
Application | Drain Cleaners, Janitors, Plumbers |
For Use With | 7/8 in Spirals |
Head Type | Grease Cutter |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 4 in to 6 in |
Number of Blades | 1 |
Product Type | Cutters |
Compatible Cleaner Series | R600, RODRUM S |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Coupling Type | T-Nut |
Cutter Type | Spade Cutter |
Description
Drain Cleaning Cutter, Head Type Grease Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Coupling Type T-Nut, Cutter Type Spade Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 65 mm, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Short Blade Wood Chisel – 1-1/2" (16-324)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x3/4x1-3/4x4 (C75165)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- STARRETT 2-3/4" (70mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0234)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Rodrum S 13. Drum Drain Cleaning Machine With Automatic Spiral Feed (1000001262)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- COBRA TOOLS AUGER DRAIN 1/4""X25' (10250)
- Rothenberger Drain Cleaning Accessories