Shop All Pipe & Tubing Cutters
Rothenberger
Shear, pipe plastic ROCUT 75TC
Mfr # 52015
Zoro # G3169616
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Up to 2-1/2 in, Schedule 40 in, Up to 3 in
- Cuts PB, PE, PEX, PP, PVC, PVDF
- Body Material Aluminum Alloy
- Handle Material Rubber
- Cutting Action Standard Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 52015
- Zoro # G3169616
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 19 in |
Overall Length (In.) | 19 |
Tool Length | 19 in |
Outside Dia. Cutting Capacity | 2.5 in |
Details
Cutting Capacity | Up to 2-1/2 in, Schedule 40 in, Up to 3 in |
Cuts | PB, PE, PEX, PP, PVC, PVDF |
Body Material | Aluminum Alloy |
Handle Material | Rubber |
Cutting Action | Standard Shear |
Blade Material | Stainless Steel |
Replacement Wheel | Mfr. No. 52016 |
Features | Lockable Latch, Reversible Blade |
Item | Pipe Cutter |
Product Type | Pipe Cutter |
Replacement Blade | Mfr. No. 52016 |
Material Application | Plastic |
Cutter Style | Standard |
Maximum Cutting Capacity | 2 1/2 in |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Plastic, Cutting Action Shear-Cut, Maximum Cutting Capacity 2 1/2 in, Tool Length 19 in, Body Material Aluminum Alloy, Blade Material Stainless Steel, Features Lockable Latch, Reversible Blade, Handle Material Rubber, Includes -, Replacement Blade Mfr. No. 52016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Act Pl Sigma01 Dual Pl White Alpine (115.770.11.5)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 50 Ft (2VDN2)
- WORLD DRYER Hand Dryer (EXT7-M)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMP2)
- ROTHENBERGER Tube Cutter, 1/4" to 1-3/8" Cutting Cap. (70027)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70021)
- ROTHENBERGER Pipe Shears, 2" Cutting Cap. (52010)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70020)
- ROTHENBERGER Tube Cutter, Pipeslice 5, 1-1/8" (88812)
- KEEN Large Hose Cutter (KE112424)
- Rothenberger Plumbing Tools