Shop All Drain Cleaning Accessories
Rothenberger
Serrated Forked Cutter 22Mm (Dia 76)
Mfr # 72250
Zoro # G7146074
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Application Drain Cleaners, Janitors, Plumbers
- For Use With 7/8 in Spirals
- Size 7/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72250
- Zoro # G7146074
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
For Pipe Size | 3 15/16 in to 5 7/8 in |
Head Width/Diameter | 76 mm |
Maximum Drain Line Inside Diameter | 5 7/8 in |
Minimum Drain Line Inside Diameter | 3 15/16 in |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
Application | Drain Cleaners, Janitors, Plumbers |
For Use With | 7/8 in Spirals |
Number of Pieces | 1 |
Head Type | Sharktooth Cutter |
Drain Line Capacity I.D. | 4 in to 6 in |
Number of Blades | 2 |
Product Type | Cutters |
Compatible Cleaner Series | R600, RODRUM S |
Cutter Type | Knife Blade Cutter |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Description
Drain Cleaning Cutter, Head Type Sharktooth Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Cutter Type Knife Blade Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 76 mm, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 22 MM Size (JHW12M-622)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- SUMITOMO GCMN3002-GG, Grade AC520U, 3mm Groove Width, Carbide Grooving Insert (18HWALL)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA38)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- Rothenberger Drain Cleaning Equipment