Shop All Drain Cleaning Accessories
Rothenberger
Serrated Forked Cutter 22Mm (Dia 100)
Mfr # 72251
Zoro # G7146038
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Drain Cleaners, Janitors, Plumbers
- For Use With 7/8 in Spirals
- Size 7/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 72251
- Zoro # G7146038
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
Connection Size | 7/8 in |
Minimum Drain Line Inside Diameter | 4 15/16 in |
For Pipe Size | 4 15/16 in to 5 7/8 in |
Maximum Drain Line Inside Diameter | 5 7/8 in |
Head Width/Diameter | 100 mm |
Details
Item | Drain Cleaning Cutter |
Material | Steel |
Application | Drain Cleaners, Janitors, Plumbers |
For Use With | 7/8 in Spirals |
Number of Pieces | 1 |
Head Type | Sharktooth Cutter |
Drain Line Capacity I.D. | 4 in to 6 in |
Number of Blades | 2 |
Product Type | Cutters |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V |
Cutter Type | Knife Blade Cutter |
Compatible Cleaner Series | R600, RODRUM S |
Description
Drain Cleaning Cutter, Head Type Sharktooth Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 4 15/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Cutter Type Knife Blade Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 100 mm, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 3-1/2" 2Pc (190R2C)
- MARTIN TOOLS Door Skin Hammer, W/Hickory Handle (170G)
- ZORO SELECT Scoop, Polypropylene, PK12 (F36747-0000)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072111R)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- MILWAUKEE TOOL 5/8" x 50' Open Wind Coupling Cable w/ RUST GUARD Plating (48-53-2775)
- Rothenberger Drain Cleaning Equipment