Shop All Roll Groovers
Rothenberger
Rolling Groover Mount
Mfr # 56512
Zoro # G7745811
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Grooving
- For Use With Rogroover, Supertronic 4SE (63006)
- Application Pipe
- Accessory Type Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 56512
- Zoro # G7745811
- Country of Origin Spain
- Category Roll Groovers
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Grooving |
Pipe Threading Accessories - Item | Mounting Kit |
For Use With | Rogroover, Supertronic 4SE (63006) |
Application | Pipe |
Item | Rolling Groover Mount |
Accessory Type | Mounting Kit |
Product Type | Rolling Groover Mount |
Compatible Mfr. Model No. | 63006 |
Compatible Threader Series | Supertronic 4SE |
Compatible Threader Mfr. Model No. | 63006 |
Compatible Manufacturer Part Number | 63006 |
Compatible Threader Manufacturer Part Number | 63006 |
Description
Rolling Groover Mount, Compatible Threader Grainger Part Number 4ETA1, Compatible Threader Manufacturer Part Number 63006, Compatible Threader Series Supertronic 4SE, Product Type Rolling Groover Mount, For Use With Rogroover, Supertronic 4SE (63006)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON Finger Repl 7/16 11Mm (12434)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Flare Nut Socket Set, 3/8" - 3/4" (D010029)
- STANLEY Short Blade Chisel, 5/8 In. x 9 In. (16-976)
- FREUD High Speed Steel Industrial Planer and J (C620)
- RIDGID Adaptor, Groover 300Cpt/1233 (67662)
- RIDGID RIDGID92447 Drive Groove Roll Set For 46 Schedule 40, SteelPVCSS (92447)
- RIDGID Groove Tool, Set 1-2 (50985)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (93837)
- RIDGID Set Of Grooves 2-8 Cu 915 (92452)
- RIDGID Set Of Grooves 8-12 Sch 10 915 (92442)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (69652)
- Rothenberger Pipe Threading Equipment