Shop All Pipe Stands & Vises
Rothenberger
Roller Head Pipe Stand, 27" to 50" H
Mfr # 10646
Zoro # G9180361
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 27 to 50 in
- Pipe Capacity 1/2 to 16 in
- Load Capacity 2,500 lb
- Leg Type Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 10646
- Zoro # G9180361
- UPC # 00767676110067
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Overall Height | 27 to 50 in |
Minimum Height | 27 in |
Minimum Pipe Size | 1/2 in |
Maximum Pipe Size | 16 in |
Roller Length | 6 in |
Pipe Size Range | 1/2 in - 16 in |
Height Range | 27 in - 50 in |
Maximum Height | 50 in |
Details
Material | Steel |
Pipe Capacity | 1/2 to 16 in |
Load Capacity | 2,500 lb |
Leg Type | Folding |
Max. Leg Spread | 22 in |
Item | Roller Head Pipe Stand |
Features | Roller Head 16 in |
Includes | Carrying Handle |
Compatible Pipe Material | Metal |
Maximum Load Capacity | 2,500 lb |
Includes Legs | Yes |
Number of Rollers | 2 |
Head Type | Straight Roller Head |
Maximum Leg Spread | 22 in |
Leg Style | Folding |
Description
Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 16 in, Number of Rollers 2, Roller Length 6 in, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 27 in, Maximum Height 50 in, Maximum Leg Spread 22 in, Leg Style Folding, Features Roller Head 16 in, Includes Carrying Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, 3/16 in to 11/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (103)
- ZURN Pressure Balance Tub Spout 8" Dia., Polished Chrome (TPK7300-SS)
- ZURN Repair Kit, Reduce Valve, 2-1/2 In (RK212-500XL)
- IEC VALVE MOTOR 120V CLS F (B035-70008607)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- ROTHENBERGER Portable Tribench, 36" H (70752)
- URREA Replacement alligator chain for chain wrench 796C (R796C)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780446)
- Rothenberger Plumbing Tools