Shop All Slip Joint Pliers
Rothenberger
Rogrip M (Insulated) 10" Pipes Up To 2"
Mfr # 10214
Zoro # G7146817
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 10214
- Zoro # G7146817
- Country of Origin Spain
- Category Slip Joint Pliers
Details
Item | Rogrip M,Insulated,10" Pipes,Up To 2" |
Description
Rogrip M,Insulated,10 In. Pipes,Up To 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- PALMGREN 4" Quick Action Vise (9612421)
- REELCRAFT Tool Balancer, Overhang Cable, 5Ft (600605-5)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 1/8 in Blade (48-22-0425)
- ROTHENBERGER Water Pump Pliers, 7" (10213)
- ROTHENBERGER Insulated Waterpump Pliers 7" - Max Pipe 1" (70521)
- ROTHENBERGER Rogrip F (Insulated Safety Lock) 7" Pipes Up To 1.1/4" (10215)
- ROTHENBERGER Waterpump Pliers, 12", 1-1/2" O.D. (70523)
- WILDE FLUSH FASTENER 6-1/2" THIN NOSE SLIP JOINT PLIERS-POLISHED-BULK (G261TFP.NP/BB)
- CHANNELLOCK Channellock® 526 6-1/2" Slip Joint Plier (526)
- A & E HAND TOOLS 10In Compound Jaw Lock Ring Pliers (1705)
- Rothenberger Slip Joint Pliers