Shop All Pipe Threading Replacement Dies
Rothenberger
Replacement Pipe Die, UNC, 1 in
Mfr # 00013
Zoro # G7745559
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Dies
- For Nominal Pipe Size 1 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 00013
- Zoro # G7745559
- UPC # 767676911442
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1 in |
For Pipe Size | 1 in to 2 in |
Compatible Pipe Size | 1 in |
Details
Pipe Threading Product Grouping | Pipe Threading Dies |
Pipe Threading - Item | Pipe Dies for Threading Bolts |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Collins 22A |
Number of Pieces in Set | 4 |
Item | Replacement Pipe Die |
Thread Type | UNC |
Application | Bolt |
Compatible Threader Type | Threading Machine |
Number of Dies | 4 |
For Threader Type | Machine |
Compatible Thread Direction | Right Hand |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Steel |
Threads Per Inch | 11 1/2 |
Die Material | High Speed Steel |
Compatible Threader Series | Collins |
Die Head Compatibility | Rothenberger Snap-O-Matic, Rothenberger Uniquad |
Description
Replacement Pipe Die, Compatible Pipe Size 1 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type UNC, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Snap-O-Matic, Rothenberger Uniquad, Compatible Threader Series Collins, Application Bolt, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Slicker, 42 (PL695)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/2-13 Nc (96209)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Cp3.0 3 Ah Battery (ML48-11-1835)
- ROTHENBERGER Dies, 1/2"-3/4" BSPT, PK4 (R04200315R)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (00028R)
- ROTHENBERGER Pipe Die, RH, 1 to 2 In, For 4ETA1, PK4, RHINO (89102)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/4 in (70921)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00218)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 in (70920)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00227)
- Rothenberger Pipe Threading Replacement Dies