Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 7/8 in Pipe Size
Mfr # 1000001894
Zoro # G809768986
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Compatible Pipe Size 7/8 in
- Compatible Fitting System MaxiPro
- Compatible Press Tool Type Standard
- Compatible Pipe Size 7/8 in
- Kit Pipe or Tubing Sizes Included 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 1000001894
- Zoro # G809768986
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size | 7/8 in |
Compatible Pipe Size | 7/8 in |
Kit Pipe or Tubing Sizes Included | 7/8 in |
Details
Item | Press Jaw |
Compatible Fitting System | MaxiPro |
Compatible Press Tool Type | Standard |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 7/8 in, Kit Pipe or Tubing Sizes Included 7/8 in, Material Steel, Compatible Press Tool Type Standard, Kit Contents (1) Standard Press Jaw, Maximum Compatible Pipe Size 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Satin Nickel (7381231-200.2950A)
- GF PIPING SYSTEMS 4" Socket PVC Ball Valve Inline True Union (161375010)
- TEST PRODUCTS INTL Barbed Gas Fitting 1/8" Npt X 1/4" (A603)
- GROHE Relexa Wall Union Npt Us Starlight Chrom (28629000)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Tool, 4270lb Crimp Force (1000002128)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000002206)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- RIDGID Strut Cutting Pressing Tool Attachment (64058)
- Rothenberger Press Tools & Accessories