Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 5/8 in Pipe Size
Mfr # 1000001892
Zoro # G509769078
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Press Tool Type Standard
- Compatible Fitting System MaxiPro
- Maximum Compatible Pipe Size 5/8 in
- Compatible Pipe Size 5/8 in
- Compatible Material Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 1000001892
- Zoro # G509769078
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size | 5/8 in |
Compatible Pipe Size | 5/8 in |
Kit Pipe or Tubing Sizes Included | 5/8 in |
Details
Item | Press Jaw |
Compatible Press Tool Type | Standard |
Compatible Fitting System | MaxiPro |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included 5/8 in, Material Steel, Compatible Press Tool Type Standard, Kit Contents (1) Standard Press Jaw, Maximum Compatible Pipe Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10710)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221718)
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- RIDGID Cordless Press Tool Jaw, 1/4 in Pipe (55108)
- Rothenberger Press Tools & Accessories