Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 3/8 in Pipe Size
Mfr # 1000001890
Zoro # G309768974
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Compatible Press Tool Type Standard
- Maximum Compatible Pipe Size 3/8 in
- Compatible Fitting System MaxiPro
- Kit Pipe or Tubing Sizes Included 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 1000001890
- Zoro # G309768974
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 3/8 in |
Maximum Compatible Pipe Size | 3/8 in |
Kit Pipe or Tubing Sizes Included | 3/8 in |
Details
Item | Press Jaw |
Compatible Press Tool Type | Standard |
Compatible Fitting System | MaxiPro |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 3/8 in, Kit Pipe or Tubing Sizes Included 3/8 in, Material Steel, Compatible Press Tool Type Standard, Kit Contents (1) Standard Press Jaw, Maximum Compatible Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products Schedule 80 1/2 in. MPT PVC 3 in. Nipple (403-030)
- KERICK Float Valve and Float with Fixed Arm (M3P2)
- SPEARS MANUFACTURING Spears Manufacturing S1520-15 1.5 In. PVC Utility Swing Check Valve (S152015)
- PARKER Tubing, 3/16 in ID, PFA, Natural, 50 ft. (104-0250031-NT-50)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000002206)
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- RIDGID Cordless Press Tool Jaw Case (74598)
- Rothenberger Press Tools & Accessories