Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 3/8 in Pipe Size
Mfr # 1000001750
Zoro # G509769054
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Fitting System MaxiPro
- Compatible Press Tool Type Compact
- Compatible Pipe Size 3/8 in
- Maximum Compatible Pipe Size 3/8 in
- Kit Pipe or Tubing Sizes Included 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 1000001750
- Zoro # G509769054
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 3/8 in |
Maximum Compatible Pipe Size | 3/8 in |
Kit Pipe or Tubing Sizes Included | 3/8 in |
Details
Item | Press Jaw |
Compatible Fitting System | MaxiPro |
Compatible Press Tool Type | Compact |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 3/8 in, Kit Pipe or Tubing Sizes Included 3/8 in, Material Steel, Compatible Press Tool Type Compact, Kit Contents (1) Compact Press Jaw, Maximum Compatible Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in Tube Size, Brass, Brown (75018LF)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR0)
- THRIFCO PLUMBING 3S-10H Hot Stem for Aquasource/Glacier Bay/Pegasus Faucets (4402920)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- MILWAUKEE TOOL 1-1/4 in. IPS-IAr1 Press Ring for M18 FORCE LOGIC Press Tool (49-16-2653S)
- Rothenberger Plumbing Tools