Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 1/4 in Pipe Size
Mfr # 1000001749
Zoro # G709769045
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Press Tool Type Compact
- Compatible Fitting System MaxiPro
- Compatible Pipe Size 1/4 in
- Maximum Compatible Pipe Size 1/4 in
- Compatible Material Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 1000001749
- Zoro # G709769045
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1/4 in |
Maximum Compatible Pipe Size | 1/4 in |
Kit Pipe or Tubing Sizes Included | 1/4 in |
Details
Item | Press Jaw |
Compatible Press Tool Type | Compact |
Compatible Fitting System | MaxiPro |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 1/4 in, Kit Pipe or Tubing Sizes Included 1/4 in, Material Steel, Compatible Press Tool Type Compact, Kit Contents (1) Compact Press Jaw, Maximum Compatible Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PEX Crimp Jaw, Standard, 1-1/2 In Pipe (22678)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- STEEL & OBRIEN 2" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-2-PL-316)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Tool, 4270lb Crimp Force (1000002128)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000002206)
- MILWAUKEE TOOL 7/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656M)
- Rothenberger Plumbing Tools