Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 1 in Pipe Size
Mfr # 1000001755
Zoro # G209769071
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Fitting System MaxiPro
- Compatible Press Tool Type Compact
- Maximum Compatible Pipe Size 1 in
- Compatible Pipe Size 1 in
- Compatible Material Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 1000001755
- Zoro # G209769071
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size | 1 in |
Compatible Pipe Size | 1 in |
Kit Pipe or Tubing Sizes Included | 1 in |
Details
Item | Press Jaw |
Compatible Fitting System | MaxiPro |
Compatible Press Tool Type | Compact |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included 1 in, Material Steel, Compatible Press Tool Type Compact, Kit Contents (1) Compact Press Jaw, Maximum Compatible Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/2x1-1/2", Inside Dia.: 1-61/64" (1056-150)
- ACORN CONTROLS Mixing Tee Assembly, 0.5 GPM, Hot And Cold (2570-040-001)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (2271090)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000002206)
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- MILWAUKEE TOOL 2-1/2 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2656B)
- Rothenberger Plumbing Tools