Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 1 3/8 in Pipe Size
Mfr # 1000002943
Zoro # G209769064
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 3/8 in
- Compatible Press Tool Type Standard
- Compatible Fitting System MaxiPro
- Maximum Compatible Pipe Size 1 3/8 in
- Compatible Material Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 1000002943
- Zoro # G209769064
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1 3/8 in |
Maximum Compatible Pipe Size | 1 3/8 in |
Kit Pipe or Tubing Sizes Included | 1 3/8 in |
Details
Item | Press Jaw |
Compatible Press Tool Type | Standard |
Compatible Fitting System | MaxiPro |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 1 3/8 in, Kit Pipe or Tubing Sizes Included 1 3/8 in, Material Steel, Compatible Press Tool Type Standard, Kit Contents (1) Standard Press Jaw, Maximum Compatible Pipe Size 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC, Body Style: 2-Way (8E864LF-003-1)
- DEARBORN BRASS Urinal Spud, Toilet, Brass, Bronze (4030)
- AMERICAN STANDARD Spray Assembly - Spray Hose (M964024-0020A)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000002206)
- ROTHENBERGER Press Tool, 4270lb Crimp Force (1000002128)
- RIDGID Cordless Press Tool, Type, Standard (RP 351)
- Rothenberger Press Tools & Accessories