Shop All Press Tools & Accessories
Rothenberger
Press Jaw, 1/4 in to 1 1/8 in Pipe Size
Mfr # 1000002206
Zoro # G009768984
product price: $2,104.99
/ea
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Press Tool Type Standard
- Compatible Fitting System MaxiPro
- Includes 1 in Jaw (1000001895), 1-1/8 in Jaw (1000001986), 1-3/8 in Jaw (1000002943), 1/2 in Jaw (1000001891), 1/4 in Jaw (1000001889), 3/4 in Jaw (1000001893), 3/8 in Jaw (1000001890), 5/8 in Jaw (1000001892), 7/8 in Jaw (1000001894)
- Compatible Pipe Size 1/4 in to 1 1/8 in
- Minimum Compatible Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 1000002206
- Zoro # G009768984
- UPC # 00767676022063
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1/4 in to 1 1/8 in |
Minimum Compatible Pipe Size | 1/4 in |
Maximum Compatible Pipe Size | 1 1/8 in |
Kit Pipe or Tubing Sizes Included | 1/4 in to 1 1/8 in |
Details
Item | Press Jaw |
Compatible Press Tool Type | Standard |
Compatible Fitting System | MaxiPro |
Includes | 1 in Jaw (1000001895), 1-1/8 in Jaw (1000001986), 1-3/8 in Jaw (1000002943), 1/2 in Jaw (1000001891), 1/4 in Jaw (1000001889), 3/4 in Jaw (1000001893), 3/8 in Jaw (1000001890), 5/8 in Jaw (1000001892), 7/8 in Jaw (1000001894) |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 1/4 in to 1 1/8 in, Kit Pipe or Tubing Sizes Included 1/4 in to 1 1/8 in, Material Steel, Compatible Press Tool Type Standard, Includes 1 in Jaw (1000001895), 1 1/8 in Jaw (1000001986), 1 3/8 in Jaw (1000002943), 1/2 in Jaw (1000001891), 1/4 in Jaw (1000001889), 3/4 in Jaw (1000001893), 3/8 in Jaw (1000001890), 5/8 in Jaw (1000001892), 7/8 in Jaw (1000001894)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY7)
- DEARBORN BRASS Flange Spud Washer, Toilet, Rubber, Black (7105)
- APG 2" Aluminum Part A (3U20AAL)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Tool, 4270lb Crimp Force (1000002128)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- MILWAUKEE TOOL 7/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656R)
- Rothenberger Plumbing Tools