Shop All Process Calibrators
Rothenberger
Precision Test Pump
Mfr # 60200
Zoro # G9180020
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For Quick and Exact Compression Testing, Leak Testing On Pipe Systems and Containers In Plumbing and Heating Installation, In Boiler and Pressure Vessel Manufacture.
- For Use With Water Lines
- Features 0-6 MPa, 0-860 psi, 0.1 MPa Steps, 1 bar Steps, 1/2 in Female NPT Thread, 20 psi Steps, Cut Off Valve In Monolock Design, Long Stroke for Quick Filling, Rubber Grip Doubles As Carrying Handle, Steel Reinforced Test Hose Prevents False Readings, Testing and Pressure Range 0-60 bar
- Adapter Thread Fitting (F)NPT M20X1.5, M14X1.5, 1/8, 1/4, 3/8, 1/2 NPT and BSP Female
- Accessory Type Precision Test Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 60200
- Zoro # G9180020
- Country of Origin Spain
- Category Process Calibrators
Details
Item | Precision Test Pump |
Function | For Quick and Exact Compression Testing, Leak Testing On Pipe Systems and Containers In Plumbing and Heating Installation, In Boiler and Pressure Vessel Manufacture. |
For Use With | Water Lines |
Features | 0-6 MPa, 0-860 psi, 0.1 MPa Steps, 1 bar Steps, 1/2 in Female NPT Thread, 20 psi Steps, Cut Off Valve In Monolock Design, Long Stroke for Quick Filling, Rubber Grip Doubles As Carrying Handle, Steel Reinforced Test Hose Prevents False Readings, Testing and Pressure Range 0-60 bar |
Adapter Thread Fitting (F)NPT | M20X1.5, M14X1.5, 1/8, 1/4, 3/8, 1/2 NPT and BSP Female |
Accessory Type | Precision Test Pump |
Description
Precision Test Pump, For Use With Water Lines, Function For Quick and Exact Compression Testing, Leak Testing On Pipe Systems and Containers In Plumbing and Heating Installation, In Boiler and Pressure Vessel Manufacture., M20X1.5, M14X1.5, 1/8, 1/4, 3/8, 1/2 NPT and BSP Female Adapter Thread Fitting (F)NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Small (HG6012)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 300 PSI, Conduit (626-13-CB-P1-E5-S1)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- ELECTRONIC SPECIALTIES Tester Autoranging Digital Multimeter (480A)
- FLUKE Pressure Calibrator Trap (FLUKE-71X-TRAP)
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- FLUKE Loop Calibrator (FLUKE-709)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC20)
- FLUKE Pressure Calibrator, -15 to 10,000 psi (FLUKE-717 10000G)
- FLUKE Loop Calibrator W/HART (FLUKE-709H)
- FLUKE Pressure Calibrator, -12 to 30 psi (Fluke-717 30)
- Rothenberger Process Calibrators