Shop All Pipe Stands & Vises
Rothenberger
Portable Tribench, 36" H
Mfr # 70752
Zoro # G9179707
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 36 in
- Pipe Capacity 1/8 to 6 in
- Load Capacity 48 lb
- Leg Type Collapsible Tripod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70752
- Zoro # G9179707
- UPC # 00767676707526
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Overall Height | 36 in |
Minimum Pipe Size | 0.13 in |
Maximum Height | 180 cm |
Minimum Height | 180 cm |
Height Range | 180 cm - 180 cm |
Maximum Pipe Size | 6 in |
Pipe Size Range | 0.13 in - 6 in |
Details
Material | Steel |
Pipe Capacity | 1/8 to 6 in |
Load Capacity | 48 lb |
Leg Type | Collapsible Tripod |
Max. Leg Spread | 51 1/2 in |
Includes | Chain Vise |
Features | Interchangeable Jaws, Tool Tray |
Item | Portable Tribench |
Leg Style | Folding |
Compatible Pipe Material | Metal |
Tool Weight | 35.27 lb |
Mounting | Screwing Device |
Includes Legs | Yes |
Maximum Leg Spread | 51 1/2 in |
Vise Type | Bench Chain |
Body Material | Steel |
Description
Portable Tribench, Vise Type Bench Chain, Compatible Pipe Material Metal, Includes Legs Yes, Minimum Height 180 cm, Maximum Height 180 cm, Leg Style Folding, Maximum Leg Spread 51 1/2 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 6 in, Mounting Screwing Device, Body Material Steel, Features Interchangeable Jaws, Tool Tray, Includes Chain Vise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN6)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- ANVIL 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027601)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 14", 2.2 GPM Flow Rate (BKF-HSPT-14-G)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- ROTHENBERGER Roller Head Pipe Stand, 27" to 50" H (10646)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- SUMNER Invertible Pipe Stand, 36"H, Steel (786451)
- SUMNER Jack Stand (787902)
- Rothenberger Pipe Stands & Vises