Shop All Pipe Threading and Cutting Machines
Rothenberger
Portable Pipe Threading Machine, 1 hp
Mfr # 63004
Zoro # G305300802
product price: $3,617.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,617.99
Free 30-Day Returns
Key Features
- Voltage 120 V
- Includes 1 gal Oil, Foot-Operated Safety Switch, Reamer
- Phase Single-Phase
- Corded/Cordless Corded
- Pump Automatic Oil Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 63004
- Zoro # G305300802
- UPC # 0767676630046
- Country of Origin Japan
- Category Pipe Threading and Cutting Machines
Dimensions
For Nominal Pipe Size | 1/2 in to 2 in |
Overall Width | 14.5 in |
Die Head Sizes | 1/2 in to 3/4 in |
Minimum Bolt Size | 1/2 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 2 in |
For Pipe Size | 1/2 in to 2 in |
Maximum Bolt Size | 4 in |
Description
Portable Pipe Threading Machine, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Motor Type Standard, Horsepower 1 hp, Number of Speeds 1, Free Speed 40 RPM, Tool Series Supertronic 2SE, Includes 1 gal Oil, Foot-Operated Safety Switch, Reamer, Voltage 120 V, Phase Single-Phase, Chuck Type Manual, Through-the-Head Oiling Yes, Thread Standard of Included Dies NPT, Maximum Bolt Size 4 in, Minimum Bolt Size 1/2 in, Die Head Sizes 1/2 in to 3/4 in, Frequency 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Live Center With Revolving Body (3900-6102)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: 1/4 in to 1-1/2 in (63005)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 1/4 in (00585)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (71453)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (71259L)
- ROTHENBERGER Electric Pipe Cutter, 5/8 to 4-1/2 In (00032)
- ROTHENBERGER Threader 22A, 115V, Bolt: 1/4" To 2-1/4" (00579)
- MILWAUKEE TOOL MX FUEL 1/8 in. - 2 in. Pipe Threading Machine (MXF512-2XC)
- Rothenberger Pipe Threading Equipment