Shop All Pipe Inspection & Location
Rothenberger
Pipe/Cable/Sonde Locator, 15 Ft Depth
Mfr # 69001
Zoro # G3365232
product price: $1,787.99
/ea
Free Shipping & Returns
$1,787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Active/Passive Modes
- Power Source 6 C Batteries
- Keypad Frequency, Menu, Menu Navigation Arrow Keys, Power On/Off, Volume And Menu Select/Mode Keys
- Operating Temp. -4 Degrees to 133 Degrees F
- Features Weather Proof Membrane Buttons, Speaker, Low Battery Warning, Manual Gain Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 69001
- Zoro # G3365232
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Width | 4 1/2 in |
Length | 11 1/2 in |
Height | 30 1/2 in |
Depth Reading | Push Button, Up to 15 Ft Or Deeper Depending On Soil Conditions |
Diameter | 9 13/32 in |
Details
Item | Pipe/Cable/Sonde Locator |
Type | Active/Passive Modes |
Power Source | 6 C Batteries |
Keypad | Frequency, Menu, Menu Navigation Arrow Keys, Power On/Off, Volume And Menu Select/Mode Keys |
Operating Temp. | -4 Degrees to 133 Degrees F |
Features | Weather Proof Membrane Buttons, Speaker, Low Battery Warning, Manual Gain Control |
Transmitter Power | 1 Watt AC |
Power Rating | 9V, 550mA |
Includes | Batteries, Carrying Case, Operator's Manual |
Transmitter Frequency | Live Utility 50/60 Hz, Sonde 512Hz and 33kHz |
For Use With | Rothenberger ROCAM Cameras |
Application | Locates In-Line Transmitters, Remote Transmitters (Sondes), Energized Direct Buried Cables |
Display | Active View Area, Auto/On/Off Backlight, Backlit Digital LCD, Battery Level, Crosshair, Frequency, Measured Depth/Distance, Mode, Signal Angle Indicator, Volume |
Battery Type | C Battery |
Number of Power Frequencies | 1 |
Number of Batteries Included | 6 |
Minimum Operating Temperature | -4 Degrees F |
Description
Pipe/Cable/Sonde Locator, Number of Power Frequencies 1, Depth Reading Push Button, Up to 15 Ft Or Deeper Depending On Soil Conditions, Battery Type C Battery, Number of Batteries Included 6, Application Locates In-Line Transmitters, Remote Transmitters (Sondes), Energized Direct Buried Cables, Diameter 9 13/32 in, Display Active View Area, Auto/On/Off Backlight, Backlit Digital LCD, Battery Level, Crosshair, Frequency, Measured Depth/Distance, Mode, Signal Angle Indicator, Volume
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 5/16" CPI x MNPT SS Male Connector (5-2 FBZ-SS)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 60in.W, Charcoal (40-7135950-23)
- VALTERRA 3" Slip PVC Spring Swing Check Valve (200-30)
- LEGEND VALVE 3/8" X 2" BRASS NIPPLE (311-042)
- ROTHENBERGER Pipe Inspection Camera, Rocam 4 (1500001558)
- RIDGID Pipe Inspection Camera Reel, 28 in. L (Compact2)
- RIDGID Drain Inspection Camera (78728)
- RIDGID Digital Recording Monitor, Size 12-7/64" (CS12X)
- RIDGID NaviTrack Scout Sonde/Line Locator 6V 300mA (19238)
- WOHLER Power Supply, Universal 3 Prong (53648)
- BLACK SWAN Probing Rod With Ball Point Tip 1/2"x3' (19400)
- Rothenberger Plumbing Tools