Shop All Pipe Wrenches
Rothenberger
Pipe Wrench, 50 lb Weight
Mfr # 70158
Zoro # G1953766
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Jaw Capacity 8 in
- Handle Material Steel
- Nonsparking No
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70158
- Zoro # G1953766
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 60 in |
Details
Item | Pipe Wrench |
Jaw Capacity | 8 in |
Handle Material | Steel |
Nonsparking | No |
Handle Type | Straight |
Jaw Material | Steel |
Handle Color | Red |
Adjustment Type | Screw Mechanism |
Ratcheting | No |
Tether Style | Tether Ready |
Jaw Texture | Serrated |
Adjustable | Manual |
Weight | 50 lb |
Non-Magnetic | No |
Insulated | No |
Corrosion Resistant | No |
Finish | Natural |
Description
Pipe Wrench, Steel, Natural, Jaw Capacity 8 in, Serrated, Overall Length 60 in, Straight, Tether Ready, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 10 pcs (1210UMD)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20824 (20824)
- PROTO 1/2 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (J7410M)
- MORSE 100Ft Coil Of Bandsaw Blade, 100 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (164406100C)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- ROTHENBERGER Pipe Wrench, 15 kg Weight (70157)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- ROTHENBERGER Pipe Wrench Hook, 2-1/2" OD (70204)
- ROTHENBERGER Pipe Wrench, 1.2 kg Weight (70152)
- ROTHENBERGER 5 51/100 in L 2 in Cap. Steel Professional Pipe Wrench Set (70130X)
- RIDGID RIDGID® 31100 #8108 18" 2-1/2" Capacity Aluminum Straight Pipe Wrench (31100)
- Rothenberger Wrenches