Shop All Pipe Wrenches
Rothenberger
Pipe Wrench, 1.2 kg Weight
Mfr # 70152
Zoro # G4564274
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Jaw Capacity 2 in
- Handle Material Steel
- Nonsparking No
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70152
- Zoro # G4564274
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 12 in |
Details
Item | Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Steel |
Nonsparking | No |
Jaw Material | Steel |
Handle Type | Straight |
Handle Color | Red |
Tether Style | Tether Ready |
Weight | 1.2 kg |
Finish | Natural |
Adjustable | Manual |
Jaw Texture | Serrated |
Corrosion Resistant | No |
Ratcheting | No |
Adjustment Type | Screw Mechanism |
Non-Magnetic | No |
Insulated | No |
Description
Pipe Wrench, Steel, Natural, Jaw Capacity 2 in, Serrated, Overall Length 12 in, Straight, Tether Ready, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 5/16" Tip Size, 3 47/64 in Long, 5/16 in Short (54TU47)
- STANLEY 10 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (33-115)
- MAKITA Tool-Less Wheel Guard, 5 (140N43-5)
- BON TOOL Mortar Box, Poly 3 Cubic Feet, 32 1/2" X 21" X 8 1/2" (11-614)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- ROTHENBERGER 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (70155)
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (70115)
- ROTHENBERGER Pipe Wrench, 15 kg Weight (70157)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- ROTHENBERGER 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (70159)
- RIDGID RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench (31280)
- Rothenberger Wrenches