Shop All Pipe Wrenches
Rothenberger
Pipe Wrench, 0.7 kg Weight
Mfr # 70151
Zoro # G4565918
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Jaw Capacity 1 1/2 in
- Handle Material Steel
- Nonsparking No
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70151
- Zoro # G4565918
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Item | Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Steel |
Nonsparking | No |
Handle Type | Straight |
Jaw Material | Steel |
Handle Color | Red |
Tether Style | Tether Ready |
Weight | 0.7 kg |
Insulated | No |
Jaw Texture | Serrated |
Corrosion Resistant | No |
Adjustable | Manual |
Ratcheting | No |
Finish | Natural |
Non-Magnetic | No |
Adjustment Type | Screw Mechanism |
Description
Pipe Wrench, Steel, Natural, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, Straight, Tether Ready, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 13mm Size (J1213MBASD)
- PROTO 3/8" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4972CF)
- KO-KEN Socket TORX E20 77mm 1/2 Sq. Drive (4325-E20)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Deep S (CMMT44444)
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- ROTHENBERGER End Pipe Wrench, 32.18 lb Weight (70169)
- ROTHENBERGER Pipe Wrench Hook, 2-1/2" OD (70204)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- ROTHENBERGER 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (70159)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 010)
- Rothenberger Pipe Wrenches