Shop All Pipe Threading Replacement Dies
Rothenberger
Pipe Threading Dies, NPT, 1/4 to 3/8 in
Mfr # 00217
Zoro # G7744822
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Dies
- For Nominal Pipe Size 1/4 in to 3/8 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 00217
- Zoro # G7744822
- UPC # 767676002171
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1/4 in to 3/8 in |
For Pipe Size | 0 in to 3/8 in |
Compatible Pipe Size | 1/4 in to 3/8 in |
Details
Pipe Threading Product Grouping | Pipe Threading Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Ridgid 300 Series and Ropower 50R |
Number of Pieces in Set | 4 |
Item | Pipe Threading Dies |
Thread Type | NPT |
Threads Per Inch | 18 |
Compatible Threader Type | Threading Machine |
Compatible Thread Direction | Right Hand |
For Threader Type | Machine |
Die Material | High Speed Steel |
Application | Pipe |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel |
Compatible Threader Series | Ropower 50R |
Number of Dies | 4 |
Die Head Compatibility | Rothenberger R Series |
Description
Pipe Threading Dies, Compatible Pipe Size 1/4 in to 3/8 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger R Series, Compatible Threader Series Ropower 50R, Application Pipe, Number of Dies 4, Threads Per Inch 18, Compatible Threader Type Threading Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0912BW200)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80203)
- DRILL AMERICA 1-1/8" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/8-3MT)
- J.W. WINCO GN351-15-15-M4-SS-55 Rubber Bumper Threaded Studs (351-15-15-M4-SS-55)
- ROTHENBERGER Pipe Threading Dies, NPT, 2 in (70946)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70908)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00027)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (89162)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (00031R)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00218)
- Rothenberger Pipe Threading Replacement Dies