Shop All Pipe Threading Replacement Dies
Rothenberger
Pipe Threading Dies, NPT, 1/4 to 3/8 in
Mfr # 00030
Zoro # G7745610
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Dies
- For Nominal Pipe Size 1/4 in to 3/8 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 00030
- Zoro # G7745610
- UPC # 767676911015
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1/4 in to 3/8 in |
Compatible Pipe Size | 1/4 in to 3/8 in |
For Pipe Size | 0 in to 3/8 in |
Details
Pipe Threading Product Grouping | Pipe Threading Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Collins 22A |
Number of Pieces in Set | 4 |
Thread Type | NPT |
Item | Pipe Threading Dies |
Compatible Threader Series | Collins |
Compatible Threader Type | Threading Machine |
Die Material | High Speed Steel |
Threads Per Inch | 18 |
For Threader Type | Machine |
Compatible Thread Direction | Right Hand |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Steel |
Application | Pipe |
Die Head Compatibility | Rothenberger Snap-O-Matic |
Number of Dies | 4 |
Description
Pipe Threading Dies, Compatible Pipe Size 1/4 in to 3/8 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Snap-O-Matic, Compatible Threader Series Collins, Application Pipe, Number of Dies 4, Threads Per Inch 18, Compatible Threader Type Threading Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Drill and Impact Driver Holster (94755)
- SIMONDS Mill File, American, Rectangular, Bastard (78143100)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41053)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- ROTHENBERGER Threading Dies, 1"-2" BSPT, PK4 (R04256381R)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (00031R)
- ROTHENBERGER Pipe Die, RH, 2-1/2 to 4 In, For 4ETA1, PK4, RHINO (59912)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (89163)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70849)
- ROTHENBERGER Pipe Die, RH, 1/2 to 3/4 In, For 4ETA1, PK4, RHINO (89101)
- RIDGID Dies, 500B 1/2 Nc Hs (48625)
- Rothenberger Pipe Threading Equipment