Shop All Pipe Threading Replacement Dies
Rothenberger
Pipe Threading Dies, NPT, 1/2 to 3/4 in
Mfr # 00227
Zoro # G7744944
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Dies
- For Nominal Pipe Size 1/2 in to 3/4 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00227
- Zoro # G7744944
- UPC # 767676911084
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1/2 in to 3/4 in |
Compatible Pipe Size | 1/2 in to 3/4 in |
For Pipe Size | 1/2 in to 3/4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Collins 22A |
Number of Pieces in Set | 4 |
Thread Type | NPT |
Item | Pipe Threading Dies |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel |
Application | Pipe |
Die Head Compatibility | Rothenberger Snap-O-Matic |
For Threader Type | Machine |
Threads Per Inch | 14 |
Compatible Threader Type | Threading Machine |
Die Material | High Speed Steel |
Compatible Thread Direction | Right Hand |
Number of Dies | 4 |
Compatible Threader Series | Collins |
Description
Pipe Threading Dies, Compatible Pipe Size 1/2 in to 3/4 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Snap-O-Matic, Compatible Threader Series Collins, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Threading Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE L-Shape Ball Hex Key, 1/16" Tip Size (36946)
- PROTO 1/2 in Drive, 32mm Torx(R) Metric Socket, 12 Points (J5332M)
- DRILL AMERICA 11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0687)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (89163)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/4 in (70921)
- ROTHENBERGER Dies, 1/2"-3/4" BSPT, PK4 (R04200315R)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (89162)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- RIDGID Pipe Threading Replacement Dies, 1"-2" Alloy Right-Hand NPT Universal, 4-Piece (47750)
- Rothenberger Pipe Threading Replacement Dies