Shop All Pipe Threading Replacement Dies
Rothenberger
Pipe Threading Dies, NPT, 1/2 to 3/4 in
Mfr # 00027
Zoro # G7745933
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Dies
- For Nominal Pipe Size 1/2 in to 3/4 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00027
- Zoro # G7745933
- UPC # 767676911237
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1/2 in to 3/4 in |
Compatible Pipe Size | 1/2 in to 3/4 in |
For Pipe Size | 1/2 in to 3/4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Collins 22A |
Number of Pieces in Set | 4 |
Thread Type | NPT |
Item | Pipe Threading Dies |
Threads Per Inch | 14 |
Number of Dies | 4 |
For Threader Type | Machine |
Die Material | High Speed Steel |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Steel |
Compatible Threader Type | Threading Machine |
Die Head Compatibility | Rothenberger Automatic Opening, Rothenberger Uniquad |
Compatible Thread Direction | Right Hand |
Compatible Threader Series | Collins |
Application | Pipe |
Description
Pipe Threading Dies, Compatible Pipe Size 1/2 in to 3/4 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Automatic Opening, Rothenberger Uniquad, Compatible Threader Series Collins, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Threading Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece Metric Hex Key Set (BND00017)
- GATORBACK Liquid Add-On Pouch (609)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (40218)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00219)
- ROTHENBERGER Threading Dies, 1"-2" BSPT, PK4 (R04256381R)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00125)
- ROTHENBERGER Pipe Threading Dies, NPT, 2 in (70946)
- ROTHENBERGER Pipe Threading Dies, NPT, 3/4 in (70919X)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- RIDGID Ridgid 632-35855 E5120 2 Inch Npt Tap (632-35855)
- Rothenberger Pipe Threading Replacement Dies