Shop All Pipe Threading Replacement Dies
Rothenberger
Pipe Threading Dies, NPT, 1 to 2 in
Mfr # 00219
Zoro # G7744490
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Dies
- For Nominal Pipe Size 1 in to 2 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 00219
- Zoro # G7744490
- UPC # 767676002195
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1 in to 2 in |
Compatible Pipe Size | 1 in to 2 in |
For Pipe Size | 1 in to 2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Ridgid 300 Series and Ropower 50R |
Number of Pieces in Set | 4 |
Thread Type | NPT |
Item | Pipe Threading Dies |
Compatible Threader Series | Ropower 50R |
Die Material | High Speed Steel |
For Threader Type | Machine |
Threads Per Inch | 11 1/2 |
Application | Pipe |
Compatible Thread Direction | Right Hand |
Die Head Compatibility | Rothenberger R Series |
Compatible Threader Type | Threading Machine |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel |
Number of Dies | 4 |
Description
Pipe Threading Dies, Compatible Pipe Size 1 in to 2 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger R Series, Compatible Threader Series Ropower 50R, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT 7/8"" (FB-006)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- CRAFTSMAN Hand Saw, Steel Blade, 15" Blade Length (CMHT20880)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (89162)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00126)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70908)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (00031R)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- RIDGID Pipe Threading Replacement Dies, 2-1/2" - 4" High Speed Right-Hand NPT Universal, 4-Piece (26192)
- Rothenberger Pipe Threading Equipment