Shop All Pipe Threading Replacement Dies
Rothenberger
Pipe Threading Dies, NPT, 1 1/4 in
Mfr # 70921
Zoro # G7745644
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Dies
- For Nominal Pipe Size 1 1/4 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 70921
- Zoro # G7745644
- Country of Origin Spain
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1 1/4 in |
For Pipe Size | 1 in to 2 in |
Compatible Pipe Size | 1 1/4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Supertronic 1250, 2000 and Super Cut Models |
Number of Pieces in Set | 4 |
Item | Pipe Threading Dies |
Thread Type | NPT |
Application | Pipe |
Compatible Threader Series | 2000, Supercut, Supertronic 1250 |
Threads Per Inch | 11 1/2 |
Die Head Compatibility | Rothenberger Handheld |
For Threader Type | Handheld |
Die Material | High Speed Steel |
Compatible Threader Type | Handheld Manual & Power Threaders |
Compatible Thread Direction | Right Hand |
Number of Dies | 4 |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Steel |
Description
Pipe Threading Dies, Compatible Pipe Size 1 1/4 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Handheld, Compatible Threader Series 2000, Supercut, Supertronic 1250, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (77161D2B103340)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-X (C22748)
- GREENLEE Straight Cable Roller, 12in-18in Tray (2018S)
- EAZYPOWER Hex Key Bit, Metric, No. 8, 2" (79279/B)
- ROTHENBERGER Pipe Threading Dies, NPT, 2 in (70946)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- ROTHENBERGER Threading Dies, 1", NPT, (70914)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00125)
- ROTHENBERGER Pipe Die, RH, 1/2 to 3/4 In, For 4ETA1, PK4, RHINO (89101)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- RIDGID Dies, Univ 1-2 Npt Hs Pl (31822)
- Rothenberger Pipe Threading Replacement Dies