Shop All Pipe Threading Replacement Dies
Rothenberger
Pipe Threading Dies, NPT, 1 1/2 to 2 in
Mfr # 00054
Zoro # G7744533
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Dies
- For Nominal Pipe Size 1 1/2 in to 2 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rothenberger
- MFR # 00054
- Zoro # G7744533
- UPC # 767676911107
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1 1/2 in to 2 in |
Compatible Pipe Size | 1 1/2 in to 2 in |
For Pipe Size | 1 in to 2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Collins 22A |
Number of Pieces in Set | 4 |
Thread Type | NPT |
Item | Pipe Threading Dies |
For Threader Type | Machine |
Compatible Threader Series | Collins |
Threads Per Inch | 11 1/2 |
Die Head Compatibility | Rothenberger Snap-O-Matic, Rothenberger Uniquad |
Number of Dies | 4 |
Compatible Threader Type | Threading Machine |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel |
Compatible Thread Direction | Right Hand |
Die Material | High Speed Steel |
Application | Pipe |
Description
Pipe Threading Dies, Compatible Pipe Size 1 1/2 in to 2 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Snap-O-Matic, Rothenberger Uniquad, Compatible Threader Series Collins, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide (DCMT21.52ESU-AC8025P)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 in (70920)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (00028R)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/4 in (70921)
- ROTHENBERGER Pipe Threading Dies, 2 in Max. Pipe Size (70850)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00027)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- Rothenberger Pipe Threading Replacement Dies