Shop All Pipe & Tubing Cutters
Rothenberger
Pipe Shears, 2" Cutting Cap.
Mfr # 52010
Zoro # G9179880
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 2 in
- Cuts CPVC Pipe, PB, PE, PEX, PP, PVC
- Body Material Plastic
- Handle Material Plastic and Rubber
- Cutting Action Standard Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 52010
- Zoro # G9179880
- UPC # 04004625022665
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 10 1/2 in |
Outside Dia. Cutting Capacity | 0 in - 1.97 in |
Tool Length | 10 1/2 in |
Details
Cutting Capacity | 2 in |
Cuts | CPVC Pipe, PB, PE, PEX, PP, PVC |
Body Material | Plastic |
Handle Material | Plastic and Rubber |
Cutting Action | Standard Shear |
Handle Design | Rubbered for Grip |
Blade Material | Stainless Steel |
Item | Pipe Shears |
Features | Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked |
Product Type | Pipe Shear |
Replacement Blade | Mfr. No. 52011 |
Material Application | All Common Plastic |
Maximum Cutting Capacity | 2 in |
Minimum Cutting Capacity | 0 in |
Tool Weight | 0.61 kg |
Description
Pipe Shears, Product Type Pipe Shear, Material Application All Common Plastic, Cutting Action Shear-Cut, Minimum Cutting Capacity 0 in, Maximum Cutting Capacity 2 in, Tool Length 10 1/2 in, Body Material Plastic, Blade Material Stainless Steel, Features Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked, Handle Design Rubbered for Grip, Handle Material Plastic and Rubber, Replacement Blade Mfr. No. 52011, Tool Weight 0.61 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60A70301)
- ZORO SELECT Pipe Strap, Galvanized, 4 In, 8 1/8 In L (GA-400PS)
- ZORO SELECT 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P889)
- SLOAN A1050A-Bx Dbp Kt 0.125 Ur Box (3301143)
- ROTHENBERGER Cutter, pipe plasticut 1" (59080)
- ROTHENBERGER Tube Cutter, Pipeslice 4, 7/8" (88802)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- ROTHENBERGER Tube Cutter, 1/4" to 1-3/8" Cutting Cap. (70027)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70021)
- ROTHENBERGER Pipe Cutter, 3/4" and 1" (59090)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 3/4" (J40261)
- Rothenberger Plumbing Tools