Shop All Pipe Freezers & Thawers
Rothenberger
Pipe Freezing Spray Kit, 304mL Capacity
Mfr # 1500003034
Zoro # G1016308
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 304 mL
- Formula CFC Free
- Maximum Copper Tube Size 1 in
- Average Freezes per Can 20
- Maximum Steel Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rothenberger
- MFR # 1500003034
- Zoro # G1016308
- UPC # 5013121030349
- Country of Origin United Kingdom
- Category Pipe Freezers & Thawers
Dimensions
Maximum Copper Tube Size | 1 in |
Maximum Steel Pipe Size | 1 in |
Minimum Copper Tube Size | 5/16 in |
Can Size | 304 mL |
Minimum Steel Pipe Size | 5/16 in |
Steel Pipe Size Range | 5/16 in - 1 in |
Copper Tube Size Range | 5/16 in - 1 in |
Details
Item | Pipe Freezing Spray Kit |
Capacity | 304 mL |
Formula | CFC Free |
Average Freezes per Can | 20 |
Time to Freeze | As Little as 10 min |
Material Application | Copper, Steel |
Maximum Freeze Duration | 30 min |
Description
Pipe Freezing Spray Kit, Material Application Copper, Steel, Average Freezes per Can 20, Can Size 304 mL, Time to Freeze As Little as 10 min, Minimum Steel Pipe Size 5/16 in, Maximum Steel Pipe Size 1 in, Maximum Freeze Duration 30 min, Maximum Copper Tube Size 1 in, Minimum Copper Tube Size 5/16 in, Formula CFC Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI11)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221852)
- DIXON Legris Nylon Push-In Union, 1/4" (31065600)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 12In Length (4FEW2)
- ROTHENBERGER Pipe Freezing Spray, 304mL Capacity (1500003432)
- WARMLYYOURS Roof & Gutter De-icing 100-ft. Cable Kit (5-W per ft.) (ETC120-5W-100-WY)
- GENERAL WIRE 300/400 Amp Hot-Shot, Pipe Thawing Machine w/ 2 20' #1 Cables & Clamps (HS-400)
- QWIK-FREEZER QF-1500WOC Single C02 Pipe Freeze Kit 3/8 to 1-1/2 Inch ID (QF1700WOC)
- QWIK-FREEZER QF-8200WOC Double C02 Pipe Freeze Kit 3/8 to 8.00 Inch ID (QF8200WOC)
- QWIK-FREEZER QF-6200WOC Double C02 Pipe Freeze Kit 3/8 to 6.00 Inch ID (QF6200WOC)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- Rothenberger Pipe Freezers & Thawers